Shop All Stepladders
Little Giant Ladders
Platform Stepladder, 375 lb Cap., 6 ft H
Mfr # 19306
Zoro # G108385563
product price: $666.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Platform Height 5 ft 6 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 19306
- Zoro # G108385563
- UPC # 96764193065
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Platform Height | 5 ft 6 in |
Platform Width | 19 in |
Bottom Width | 30 in |
Platform Depth | 17 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 30 in |
Net Weight | 41 lb |
Step Tread | Ribbed |
Description
Platform Enclosed Wraparound Ladde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, 8 ft, Aluminum (15125-001)
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 20 ga. Steel (Cabinet), 3 Shelves, 400 lb. (LP40CE-B)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-244)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- Little Giant Ladders Ladders