Shop All Multipurpose Ladders
Little Giant Ladders
Multipurpose Ladder, Fiberglass, 32 lb
Mfr # 17113-001
Zoro # G107199963
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations 90 Degrees , Staircase, Stepladder
- Extended Ladder Height 10 11/12 ft
- Stepladder Height 3 ft 6 in to 5 ft 6 in
- Load Capacity 375 lb
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 17113-001
- Zoro # G107199963
- UPC # 096764171131
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 10 11/12 ft |
Stepladder Height | 3 ft 6 in to 5 ft 6 in |
Ladder Height | 3 ft 6 in to 5 ft 6 in |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Staircase, Stepladder |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 32 lb |
Series | Conquest 2.0 |
Standards | ANSI, OSHA |
Includes | Accessory Ports, Carry Handle, Tip and Glide Wheels, V-Bar |
Description
Multipurpose Ladder, Extended Ladder Height 10 11/12 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 3 ft 6 in to 5 ft 6 in, Scaffold Height Not Applicable, Series Conquest 2.0, Standards ANSI, OSHA, Includes Accessory Ports, Carry Handle, Tip and Glide Wheels, V-Bar, Ladder Configurations 90 Degrees , Staircase, Stepladder, Net Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L50In, OD10In (RB1048)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15130-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (15417-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- Little Giant Ladders Multipurpose Ladders