Shop All Multipurpose Ladders
Little Giant Ladders
Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity
Mfr # 13712-074
Zoro # G7734725
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations Extension, Stepladder
- Extended Ladder Height 12 ft
- Stepladder Height 4 ft 9 in
- Load Capacity 375 lb
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 13712-074
- Zoro # G7734725
- UPC # 096764371241
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 12 ft |
Stepladder Height | 4 ft 9 in |
Closed Depth | 7 in |
Closed Height | 7 ft 2 in |
Bottom Width | 28 1/2 in |
Ladder Height | 4 ft 9 in |
Details
Item | Multipurpose Ladder |
Ladder Configurations | Extension, Stepladder |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 36 lb |
Standards | ANSI, OSHA |
Rail Type | Nonconductive |
Rung/Step Spacing | 12 in |
Series | King Kombo |
Description
Multipurpose Ladder, Extended Ladder Height 12 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 4 ft 9 in, Closed Depth 7 in, Closed Height 7 ft 2 in, Bottom Width 28 1/2 in, Series King Kombo, Standards ANSI, OSHA, Ladder Configurations Extension, Stepladder, Net Weight 36 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- HAMILTON Plastex Wheel 6X2 3/4Rb (W-620-P-3/4)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Light Bump-Release Gray (15055BR)
- LITTLE GIANT LADDERS Sure Step 25.98 in. H X 11.8 in. W X 8 in. D 375 lb. capacity 3 step Resin Step Stool (11953)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- LITTLE GIANT LADDERS Fiberglass XT Combination Ladder (13936-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- LITTLE GIANT LADDERS Telescoping Step Ladder, Aluminum, 300 lb Load Capacity (10110)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (L-2098-17)
- Little Giant Ladders Ladders