Shop All Multipurpose Ladders
This Product is Discontinued
Little Giant Ladders
Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 26 ft (Discontinued)
Mfr # 12026
Zoro # G4576966
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 26 ft
- Stepladder Height 6 to 11 ft
- Scaffold Height 1 to 3 ft
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 12026
- Zoro # G4576966
- UPC # 096764120269
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 26 ft |
Stepladder Height | 6 to 11 ft |
Scaffold Height | 1 to 3 ft |
Bottom Width | 31 in |
Closed Height | 6 ft 7 in |
Ladder Height | 26 ft |
Closed Depth | 9 in |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 52 lb |
Includes | Instruction Manual, Tip & Glide Wheels, Trestle Brackets |
Standards | OSHA and ANSI 14.2 |
Rail Type | Aluminum |
Rung/Step Spacing | 12 in |
Series | Revolution |
Description
Multipurpose Ladder, Extended Ladder Height 26 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 to 11 ft, Scaffold Height 1 to 3 ft, Closed Depth 9 in, Closed Height 6 ft 7 in, Bottom Width 31 in, Rail Type Aluminum, Series Revolution, Standards OSHA and ANSI 14.2, Includes Instruction Manual, Tip & Glide Wheels, Trestle Brackets, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Net Weight 52 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.