Shop All Multipurpose Ladders
This Product is Discontinued
Little Giant Ladders
Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (Discontinued)
Mfr # 15147-801
Zoro # G0460428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 15 ft
- Stepladder Height 4 to 7 ft
- Scaffold Height 1 to 3 ft
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15147-801
- Zoro # G0460428
- UPC # 096764168018
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 15 ft |
Stepladder Height | 4 to 7 ft |
Scaffold Height | 1 to 3 ft |
Closed Height | 4 ft 7 in |
Bottom Width | 29 in |
Closed Depth | 10 in |
Ladder Height | 17 ft |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 51 lb |
Rung/Step Spacing | 12 in |
Includes | Instruction Manual, Ratchet Levelers, Tip N-Glide Wheels |
Rail Type | Nonconductive |
Standards | OSHA and ANSI 14.5 |
Series | Dark Horse |
Description
Multipurpose Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 10 in, Closed Height 4 ft 7 in, Bottom Width 29 in, Series Dark Horse, Standards OSHA and ANSI 14.5, Includes Instruction Manual, Ratchet Levelers, Tip N-Glide Wheels, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Net Weight 51 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.