Little Giant Ladders

Little Giant Fiberglass Compact Safety Cage Ladder, 6-10' Type 1AA -


product price: $3,219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Little giant fiberglass compact safety cage ladder, 6-10' type 1aa - 19506-815 industry regulations require ladder users working above a certain height to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are difficult or even impossible to keep, and often result in operators working in unsafe positions. We engineered the little giant compact safety cage adjustable enclosed platform to be a versatile, safe alternative to tying off. The compact design allows an operator to access constricted areas, such as in a standard ceiling tile openings; so now operators can work above drop ceilings while complying with tie-off rules. The cage is constructed of nonconductive, high-strength fiberglass-resin composite. The cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with industry regulations. Time- and energy-saving tip & glide wheels make it quick and easy to move from job to job. Complies with all applicable osha requirements and ansi 14.5 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.