Shop All Ladder Accessories
Little Giant Ladders
Little Giant Fiberglass Compact Safety Cage Ladder, 6-10' Type 1AA -
Mfr # 19506-244
Zoro # G808642768
product price: $3,466.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,466.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 19506-244
- Zoro # G808642768
- UPC # 96764190149
- Country of Origin United States
- Category Ladder Accessories
Description
Little giant fiberglass compact safety cage ladder, 6-10' type 1aa - 19506-244 industry regulations require ladder users working above a certain height to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are difficult or even impossible to keep, and often result in operators working in unsafe positions. We engineered the little giant compact safety cage adjustable enclosed platform to be a versatile, safe alternative to tying off. The compact design allows an operator to access constricted areas, such as in a standard ceiling tile openings; so now operators can work above drop ceilings while complying with tie-off rules. The cage is constructed of nonconductive, high-strength fiberglass-resin composite. The cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with industry regulations. Time- and energy-saving tip & glide wheels make it quick and easy to move from job to job. Complies with all applicable osha requirements and ansi 14.5 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- LITTLE GIANT LADDERS Tip and Glide Wheel Kit (10940)
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15036)
- LITTLE GIANT LADDERS Tray and Hand Rail, Polypropylene, 25 lb. (26057-001)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- Little Giant Ladders Ladder Accessories