Shop All Ladder Accessories
Little Giant Ladders
Little Giant Fiberglass Compact Safety Cage Ladder, 4-6' Type 1AA -
Mfr # 19504
Zoro # G708642769
product price: $2,180.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 19504
- Zoro # G708642769
- UPC # 96764195045
- Country of Origin United States
- Category Ladder Accessories
Description
Little giant fiberglass compact safety cage ladder, 4-6' type 1aa - 19504 industry regulations require ladder users working above a certain height to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are difficult or even impossible to keep, and often result in operators working in unsafe positions. We engineered the little giant compact safety cage adjustable enclosed platform to be a versatile, safe alternative to tying off. The compact design allows an operator to access constricted areas, such as in a standard ceiling tile openings; so now operators can work above drop ceilings while complying with tie-off rules. The cage is constructed of nonconductive, high-strength fiberglass-resin composite. The cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with industry regulations. Time- and energy-saving tip & glide wheels make it quick and easy to move from job to job. Complies with all applicable osha requirements and ansi 14.5 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- LITTLE GIANT LADDERS Inner Foot Replacement, PK4 (31086)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- LITTLE GIANT LADDERS Work Platform, Aluminum, 300 lb. Cap. (10104)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15180)
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15036)
- LADDER LOCK Ladder Lock Rail, 120 lb. Capacity, Steel (ARM2W)
- Little Giant Ladders Ladder Accessories