Shop All Multipurpose Ladders
Little Giant Ladders
Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap
Mfr # 16122-001
Zoro # G305664812
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight
- Extended Ladder Height Not Available
- Stepladder Height 5 to 9 ft
- Scaffold Height Not Available
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 16122-001
- Zoro # G305664812
- UPC # 096764161224
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | Not Available |
Stepladder Height | 5 to 9 ft |
Scaffold Height | Not Available |
Bottom Width | Not Available |
Closed Depth | 9 in |
Ladder Height | 5 to 9 ft |
Closed Height | Not Available |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 46 lb |
Rail Type | Nonconductive |
Standards | ANSI |
Rung/Step Spacing | Not Available |
Includes | Not Available |
Description
Multipurpose Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Closed Depth 9 in, Bottom Width Not Available, Standards ANSI, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight, Net Weight 46 lb, Rung/Step Spacing Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- LITTLE GIANT LADDERS Fiberglass Industrial Combination Ladder (13470-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (10102AS)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15130-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- Little Giant Ladders Ladders