Shop All Multipurpose Ladders
Little Giant Ladders
Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap
Mfr # 16117-001
Zoro # G905664847
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight
- Extended Ladder Height Not Available
- Stepladder Height 4 to 7 ft
- Scaffold Height Not Available
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 16117-001
- Zoro # G905664847
- UPC # 096764161170
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | Not Available |
Stepladder Height | 4 to 7 ft |
Scaffold Height | Not Available |
Ladder Height | 4 to 7 ft |
Bottom Width | Not Available |
Closed Depth | 9 in |
Closed Height | Not Available |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 37.5 lb |
Rail Type | Nonconductive |
Rung/Step Spacing | Not Available |
Standards | ANSI |
Includes | Not Available |
Description
Multipurpose Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Fiberglass, Stepladder Height 4 to 7 ft, Closed Depth 9 in, Bottom Width Not Available, Standards ANSI, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight, Net Weight 37.5 lb, Rung/Step Spacing Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- LITTLE GIANT LADDERS Articulated Ladder-Ratchet Levelers, Al (15417-801)
- LITTLE GIANT LADDERS Fiberglass Industrial Combination Ladder (13470-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- LITTLE GIANT LADDERS King Kombo Ladder, Industrial, 6FT (13610-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (15417-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-801)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- Little Giant Ladders Multipurpose Ladders