Shop All Multipurpose Ladders
Little Giant Ladders
Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap
Mfr # 13122-801
Zoro # G405664811
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight
- Extended Ladder Height Not Available
- Scaffold Height Not Available
- Load Capacity 300 lb
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 13122-801
- Zoro # G405664811
- UPC # 096764132125
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | Not Available |
Scaffold Height | Not Available |
Closed Height | Not Available |
Closed Depth | 9 in |
Bottom Width | Not Available |
Details
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 43 lb |
Includes | Not Available |
Rung/Step Spacing | Not Available |
Standards | ANSI |
Rail Type | Not Available |
Description
Multipurpose Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Closed Depth 9 in, Bottom Width Not Available, Standards ANSI, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Storage, Straight, Net Weight 43 lb, Rung/Step Spacing Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ERICKSON 28"X28" Cargo Net / 12 Hooks & Net (01014)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- RUBBERMAID COMMERCIAL Wheel and Axle Parts (GRFG9T73L9GRAY)
- LITTLE GIANT LADDERS Fiberglass Industrial Combination Ladder (13470-071)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-001)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- Little Giant Ladders Ladders