Shop All Running Boards, Nerf Bars & Steps
Little Giant Ladders
Fiberglass Step Stool, Capacity 375 lb
Mfr # 11953
Zoro # G906153845
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Number of Steps 3
- Color Black, Green
- Overall Height 29 in
- Closed Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 11953
- Zoro # G906153845
- UPC # 096764119539
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 29 in |
Closed Depth | 8 in |
Step Width | 14 in |
Closed Height | 29 in |
Top Step Height | 26 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 1 ft |
Details
Material | Fiberglass |
Number of Steps | 3 |
Color | Black, Green |
Item | Fiberglass Step Stool |
Net Weight | 8 lb |
ANSI Type | IAA |
Load Capacity | 375 lb |
Standards | ANSI, OSHA Compliant |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 29 in, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 26 in, Bottom Width 1 ft, Color Black, Green, Closed Depth 8 in, Closed Height 29 in, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Net Weight 8 lb, Step Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mesh Tarp/Hardware Kit, 7 x 15 Ft. (DTR7015)
- STRONG ARM Universal Lift Support, 4673 (4673)
- SOUTH WIN LTD 2.5Gal Diesel Exh Fluid (PRIM00250)
- BALDWIN FILTERS Air Filter, 6-1/4 x 2-9/16 in. (PA3824)
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11933)
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets (4444032)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- GO RHINO 07-17 TUNDRA CREW MAX RB20 RUNNING BOARDS (69441687PC)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048351)
- WESTIN Signature 3 Nerf Step Bars (25-0625)
- CARR 15-18 FORD TRANSIT VAN XP3 BLACK POWDER COAT PAIR STEP(SINGLE STEP) (451001-1)
- Little Giant Ladders Running Boards, Nerf Bars & Steps