Shop All Multipurpose Ladders
Little Giant Ladders
Fiberglass Industrial Combination Ladder
Mfr # 13470-071
Zoro # G408370689
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations Extension
- Extended Ladder Height 45 in
- Stepladder Height 1.9 ft
- Load Capacity 375 lb
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 13470-071
- Zoro # G408370689
- UPC # 96764347017
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 45 in |
Stepladder Height | 1.9 ft |
Closed Depth | 6 in |
Details
Item | Fiberglass Industrial Combination Ladder |
Ladder Configurations | Extension |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 21 lb |
Rail Type | Fiberglass |
Standards | ANSI, OSHA |
Description
Fiberglass Industrial Combination Ladder, Extended Ladder Height 45 in, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 1.9 ft, Scaffold Height Not Applicable, Closed Depth 6 in, Rail Type Fiberglass, Standards ANSI, OSHA, Ladder Configurations Extension, Net Weight 21 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20494)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29516)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- COSCO Max Work Platform, 55" Working Height, 225 lbs Capacity, 3 Step, Black (11880PBLW1)
- Little Giant Ladders Ladders