Shop All Extension Ladders
Little Giant Ladders
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 17228-186
Zoro # G5931340
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 28 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 14 ft 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 17228-186
- Zoro # G5931340
- UPC # 096764172299
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 28 ft |
Closed Height | 14 ft 7 in |
Bottom Width | 22 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 60 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite Sumo |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 14 ft 7 in, Section Length 14 ft, Net Weight 60 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Drawer Divider (D100-7)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- AMERICAN STAIRWAYS Husky 655 Series Disappearing Stairway, 10 ft H Ceiling, 54 in H x 22 in W Ceiling Opening (6225410)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17928)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- LITTLE GIANT LADDERS King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity (13905-002)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18824)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728)
- Little Giant Ladders Ladders