Shop All Multipurpose Ladders
Little Giant Ladders
FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft
Mfr # 13908-071
Zoro # G801113784
product price: $356.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Ladder Configurations 3-in-1 All-Access Combination Ladder
- Extended Ladder Height 17 ft
- Stepladder Height 8 ft
- Load Capacity 375 lb
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 13908-071
- Zoro # G801113784
- UPC # 96764398712
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 17 ft |
Stepladder Height | 8 ft |
Closed Depth | 7 in |
Bottom Width | 28 in |
Closed Height | 8 ft 1 in |
Ladder Height | 8 ft |
Details
Item | FIBERGLASS COMBINATION LADDER |
Ladder Configurations | 3-in-1 All-Access Combination Ladder |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 31 lb |
Standards | OSHA and ANSI |
Description
FIBERGLASS COMBINATION LADDER, Extended Ladder Height 17 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 8 ft, Closed Depth 7 in, Closed Height 8 ft 1 in, Bottom Width 28 in, Standards OSHA and ANSI, Ladder Configurations 3-in-1 All-Access Combination Ladder, Net Weight 31 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 14 ft L, 4 in W, Polyester, Silver (UU1804TX14)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 350 ft. L (T0752023N)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15130-001)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- LITTLE GIANT LADDERS King Kombo Ladder, Industrial, 6FT (13610-071)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- Little Giant Ladders Ladders