Shop All Multipurpose Ladders
Little Giant Ladders
Articulated Ladder-Ratchet Levelers, Al
Mfr # 15417-801
Zoro # G308370574
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations 90 Degrees , Extension, Scaffold
- Extended Ladder Height 139 in
- Stepladder Height 4.8 ft
- Scaffold Height 4 ft
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15417-801
- Zoro # G308370574
- UPC # 96764541712
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 139 in |
Stepladder Height | 4.8 ft |
Scaffold Height | 4 ft |
Closed Depth | 3 in |
Details
Item | Aluminum Articulated Ladder-Ratchet Levelers |
Ladder Configurations | 90 Degrees , Extension, Scaffold |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 35 lb |
Standards | ANSI, OSHA |
Rail Type | Aluminum |
Description
Aluminum Articulated Ladder-Ratchet Levelers, Extended Ladder Height 139 in, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4.8 ft, Scaffold Height 4 ft, Closed Depth 3 in, Rail Type Aluminum, Standards ANSI, OSHA, Ladder Configurations 90 Degrees , Extension, Scaffold, Net Weight 35 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable (15030)
- DAYTON Motor Assembly, Air (MH29XL8550G)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-801)
- LITTLE GIANT LADDERS Fiberglass Industrial Combination Ladder (13470-071)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- Little Giant Ladders Ladders