Shop All Ladder Accessories
Little Giant Ladders
Adj. Aluminum 2-Person Plank, 73 in L
Mfr # 15210
Zoro # G908373494
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 11 in
- Overall Length 10 ft
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 15210
- Zoro # G908373494
- UPC # 96764152109
- Country of Origin Viet Nam
- Category Ladder Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 11 in |
Overall Length | 10 ft |
Details
Item | Adjustable Aluminum 2-Person Plank |
Load Capacity | 500 lb |
Material | Aluminum |
Standards | ANSI |
Description
Adjustable Aluminum 2-Person Plank, Overall Length 10 ft, Overall Width 11 in, Overall Height 3 in, Material Aluminum, Load Capacity 500 lb, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 550 lb. (16V333)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15180)
- LITTLE GIANT LADDERS Inner Foot Replacement, PK4 (31086)
- LITTLE GIANT LADDERS Equipment Tool bucket, Accessory (15044-002)
- LITTLE GIANT LADDERS Work Platform, Aluminum, 300 lb. Cap. (10104)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Alum, Powder Coated (15076)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- Little Giant Ladders Ladder Accessories