Shop All Ladder Accessories
Little Giant Ladders
Adj. Aluminum 2-Person Plank, 73 in L
Mfr # 15180
Zoro # G508373498
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 11 in
- Overall Length 8 ft
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15180
- Zoro # G508373498
- UPC # 96764151805
- Country of Origin Viet Nam
- Category Ladder Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 11 in |
Overall Length | 8 ft |
Details
Item | Adjustable Aluminum 2-Person Plank |
Load Capacity | 500 lb |
Material | Aluminum |
Standards | ANSI |
Description
Adjustable Aluminum 2-Person Plank, Overall Length 8 ft, Overall Width 11 in, Overall Height 3 in, Material Aluminum, Load Capacity 500 lb, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS 2 Ton Electric Chain w/10' of lift - 110V (OZ4000EC)
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411695)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- BIG JOE Big Joe GWK-E30-LW-XL Electric Lift Truck 97A Poly & Steel Poly XL Load Wheel Kit for Big Joe E30 (GWK-E30-LW-XL)
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (11069)
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- Little Giant Ladders Ladder Accessories