Shop All Ladder Accessories
Little Giant Ladders
Adj. Aluminum 2-Person Plank, 108 in L
Mfr # 11915
Zoro # G608373497
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 15 in
- Overall Length 9 ft
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 11915
- Zoro # G608373497
- UPC # 96764119157
- Country of Origin China
- Category Ladder Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 15 in |
Overall Length | 9 ft |
Details
Item | Adjustable Aluminum 2-Person Plank |
Load Capacity | 500 lb |
Material | Aluminum |
Standards | ANSI |
Description
Adjustable Aluminum 2-Person Plank, Overall Length 9 ft, Overall Width 15 in, Overall Height 3 in, Material Aluminum, Load Capacity 500 lb, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Silver (EE2802TTX4)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- LITTLE GIANT LADDERS Tip and Glide Wheel Kit (10940)
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- LITTLE GIANT LADDERS Inner Snap Foot For Revolution 26, PK4 (31288)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- LADDER LOCK Ladder Lock Rail, 120 lb. Capacity, Steel (ARM2W)
- Little Giant Ladders Ladder Accessories