Shop All Stepladders
Little Giant Ladders
8 to 15 ft Aluminum Telescoping Stepladder, 300 lb Capacity
Mfr # 10109
Zoro # G8544532
product price: $795.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Ladder Height 8 to 15 ft
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 8 to 15
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 10109
- Zoro # G8544532
- UPC # 096764109004
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 to 15 ft |
Bottom Width | 37 in |
Step Depth | 1 in |
Details
Item | Telescoping Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 8 to 15 |
ANSI Type | IA |
Base Spread | 170 in |
Net Weight | 84 lbs. |
Includes | Instruction Manual |
Step Tread | Ribbed |
Standards | ANSI, OSHA |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | Skyscraper |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 to 15 ft, Load Capacity 300 lb, Number of Steps 8 to 15, Base Spread 170 in, Bottom Width 37 in, Step Depth 1 in, Step Tread Ribbed, Series Skyscraper, Includes Instruction Manual, Standards OSHA and ANSI 14.2, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- EXTREME MAX Extreme Max 3008.0124 Solid Braid MFP Utility Rope - 1/2" x 25', Red (3008.0124)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-244)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- Little Giant Ladders Stepladders