Shop All Stepladders
Little Giant Ladders
8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity
Mfr # 18515-243
Zoro # G3892607
product price: $2,315.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,315.99
Free 30-Day Returns
Key Features
- Platform Height 8 to 14 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8 to 14
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 18515-243
- Zoro # G3892607
- UPC # 096764195151
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 to 14 ft |
Platform Height | 8 to 14 ft |
Bottom Width | 45 1/2 in |
Platform Width | 18 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Item | Adjustable Safety Cage Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 8 to 14 |
ANSI Type | IAA |
Base Spread | 128 in |
Net Weight | 157 lbs. |
Ladder Tread | Ribbed |
Standards | ANSI, OSHA |
Series | Adjustable Safety Cage |
Step Tread | Ribbed |
Includes | All-Terrain Wheels, Net, Outriggers, Wheel Lift |
Rung/Step Spacing | 12 in |
Description
Safety Cage Platform Ladder, Ladder Height 8 to 14 ft, Platform Width 18 in, Platform Depth 22 in, Platform Height 8 to 14 ft, Load Capacity 375 lb, Bottom Width 45 1/2 in, Base Spread 128 in, Material Fiberglass, Series Adjustable Safety Cage, Number of Steps 8 to 14, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes All-Terrain Wheels, Net, Outriggers, Wheel Lift, Standards OSHA and ANSI 14.5, Net Weight 157 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- GPS - GENERIC PARTS SERVICE Ignition Switch For Yale MP/MPB 040 AC Pallet Trucks (YL 500863104)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-243)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- Little Giant Ladders Stepladders