Shop All Stepladders
This Product is Discontinued
Little Giant Ladders
8 ft. Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)
Mfr # 15388-001
Zoro # G1853271
Item requires special delivery charges. A $109.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 375 lbs.
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 15388-001
- Zoro # G1853271
- UPC # 096764153885
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 24 in |
Step Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 60 in |
Net Weight | 31 lbs. |
Standards | ANSI, OSHA |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | MightyLite |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 60 in, Bottom Width 24 in, Step Depth 4 in, Step Tread Ribbed, Series MightyLite, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.