Shop All Stepladders
Little Giant Ladders
5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity
Mfr # 18509-243
Zoro # G3892616
product price: $1,930.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Key Features
- Platform Height 5 to 9 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5 to 9
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 18509-243
- Zoro # G3892616
- UPC # 096764000134
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 to 9 ft |
Platform Height | 5 to 9 ft |
Platform Width | 18 in |
Bottom Width | 45 1/2 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Item | Adjustable Safety Cage Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 5 to 9 |
ANSI Type | IAA |
Base Spread | 56 in to 80 in |
Net Weight | 134 lbs. |
Step Tread | Ribbed |
Includes | All-Terrain Wheels, Net, Outriggers, Wheel Lift |
Ladder Tread | Ribbed |
Series | Adjustable Safety Cage |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Description
Safety Cage Platform Ladder, Ladder Height 5 to 9 ft, Platform Width 18 in, Platform Depth 22 in, Platform Height 5 to 9 ft, Load Capacity 375 lb, Bottom Width 45 1/2 in, Base Spread 56 in to 80 in, Material Fiberglass, Series Adjustable Safety Cage, Number of Steps 5 to 9, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes All-Terrain Wheels, Net, Outriggers, Wheel Lift, Standards OSHA and ANSI 14.5, Net Weight 134 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-022 .375 in. x 100 ft. 5 Star Manila Rope (26-022)
- CM 85997 Load Chain, 0192 In Trade, Disc Grade (85832A)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- CDCO CDCO 141 3/4 V-Grooved Pulley, 3/4 in Dia Bore, 2 in OD (141.75)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Platform Stepladder, 375 lb Capacity (18515-817)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder, 300 lb Capacity (10109)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- Little Giant Ladders Stepladders