Shop All Stepladders
This Product is Discontinued
Little Giant Ladders
4 ft. Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)
Mfr # 15384-001
Zoro # G2063807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 375 lbs.
- Material Fiberglass
- Number of Steps 2
- ANSI Type IAA
- Bottom Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 15384-001
- Zoro # G2063807
- UPC # 096764153847
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 1/2 in |
Step Depth | 4 in |
Details
Item | Stepladder |
Load Capacity | 375 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IAA |
Base Spread | 31 1/2 in |
Net Weight | 15 lbs. |
Step Tread | Ribbed |
Series | MightyLite |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 2, Base Spread 31 1/2 in, Bottom Width 19 1/2 in, Step Depth 4 in, Step Tread Ribbed, Series MightyLite, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.