Shop All Extension Ladders
Little Giant Ladders
28 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 18728-186
Zoro # G4238200
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 28 ft
- Extended Ladder Height 28 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 18728-186
- Zoro # G4238200
- UPC # 096764872861
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 28 ft |
Closed Height | 14 ft 9 in |
Bottom Width | 17 1/2 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 52 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | V-Rung |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes V-Rung, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 14 ft, Net Weight 52 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN2802TX4)
- S-LINE 2"X8' Eye To Eye, 2 Ply 2" Wide X 9,800 Lbs (20-EE2-9802X8)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17624)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232)
- LITTLE GIANT LADDERS LADDER VELOCITY 17' (15417-002)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- Little Giant Ladders Ladders