Shop All Extension Ladders
Little Giant Ladders
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 18724
Zoro # G7836023
product price: $357.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 24 ft
- Extended Ladder Height 24 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 18724
- Zoro # G7836023
- UPC # 96764187248
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 24 ft |
Closed Height | 12 ft 6.5 in |
Bottom Width | 16.5 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 42 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 12 ft 6 1/2 in, Section Length 12 ft, Net Weight 42 lb, Rung/Step Spacing 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 2 1/2" Forged Steel Wheel, 1" Straight Roller Bearing (S-EHD-6FSH)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17220)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- Little Giant Ladders Extension Ladders