Shop All Extension Ladders
Little Giant Ladders
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 18324
Zoro # G4238094
product price: $475.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 24 ft
- Extended Ladder Height 24 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 18324
- Zoro # G4238094
- UPC # 096764183240
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 24 ft |
Closed Height | 12 ft 6 1/2 in |
Bottom Width | 18 1/2 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 50 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Cable Hook, Claw, Pole Strap |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Pole Strap, Rung Shape Step, Closed Height 12 ft 6 1/2 in, Section Length 12 ft, Net Weight 50 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- CM Brake Field (20659)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- LITTLE GIANT LADDERS 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17840)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528V)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18720)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- Little Giant Ladders Extension Ladders