Shop All Stepladders
Little Giant Ladders
12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity
Mfr # 19708-146
Zoro # G1872076
product price: $1,195.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Ladder Height 12 ft 5 in
- Platform Height 7 ft 5 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 19708-146
- Zoro # G1872076
- UPC # 096764197841
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 12 ft 5 in |
Platform Height | 7 ft 5 in |
Bottom Width | 41 1/4 in |
Platform Width | 20 3/4 in |
Platform Depth | 18 in |
Step Depth | 4 in |
Details
Item | Safety Cage |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 8 |
ANSI Type | IAA |
Base Spread | 75 in |
Net Weight | 86 lbs. |
Standards | ANSI, OSHA |
Step Tread | Ribbed |
Includes | Includes Tip & Glide Wheels and Outriggers |
Rung/Step Spacing | 11 3/4 in |
Description
Safety Cage Platform Ladder, Ladder Height 12 ft 5 in, Platform Width 20 3/4 in, Platform Depth 18 in, Platform Height 7 ft 5 in, Load Capacity 375 lb, Bottom Width 41 1/4 in, Base Spread 75 in, Material Fiberglass, Number of Steps 8, Step Depth 4 in, Step Tread Ribbed, Rung/Step Spacing 11 3/4 in, ANSI Type IAA, Includes Includes Tip & Glide Wheels and Outriggers, Standards ANSI, OSHA, Net Weight 86 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- VESTIL Laminated Rubber Wheel Chock, Ergo Hndl (LWC-14M-ERGO)
- BIL-JAX Pedestal Scaffold (0006-54)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-08)
- Little Giant Ladders Ladders