Shop All Stepladders
Little Giant Ladder Systems
Little Giant Xtra-Lite 6' Type 1AA Aluminum Step Ladder with Flip-Up Handrail 15260-095
Mfr # 89715260095
Zoro # G011564468
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715260095
- Zoro # G011564468
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Xtra-Lite 6' Type 1AA aluminum step ladder with flip-up handrail 15260-095. This unit features a lightweight aluminum construction making it easy to set up and take down. It is Type 1A rated with a 375 lb. capacity to accommodate a variety of body types. The steps include slip-resistant tread to help prevent falls.This unit includes a large standing platform for comfortable use during extended periods of time. This provides a balanced and secure way to work. This unit also comes with a flip-up safety handrail for a comfortable secure hold. It has a tool tray top cap that provides an easily accessible space for tools and other materials. It comes complete with slip-resistant feet for secure use. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 6'Maximum Standing Height: 3' 9''Bottom Width: 3' 6''Capacity: 375 lb.Weight: 15.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF4-902-10)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- WESCO Box Truck, 550 lb., Red, 35x28x38" (272516)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- DEWALT 4 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-04)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- Little Giant Ladder Systems Stepladders