Shop All Stepladders
Little Giant Ladder Systems
Little Giant Velocity 9'
Mfr # 89715417801
Zoro # G411718201
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715417801
- Zoro # G411718201
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Velocity 9' - 15' Type 1A aluminum articulated extendable ladder 15417-801. This multi-position unit features a lightweight aluminum construction making it easy to setup and take down. It can be configured into various positions such as A-frame staircase extension 90 degree and trestle-and-plank scaffolding plank sold separately. This allows you to complete a variety of tasks using only one ladder. Easily move this ladder between jobsites using the tip and glide wheels.This ladder includes ratchet levelers to easily adjust the legs and stabilize the ladder on uneven ground. It is easy to adjust the height of this ladder by simply pushing in the Rock Lock adjusters and moving the inner section to the desired height. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. In the A-frame configuration it can hold up to 300 lb. on both sides to hold two users at once. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 9' - 15'Step Ladder Maximum Standing Height: 4' 10''Extension Maximum Standing Height: 11' 7''Bottom Width: 5' 2''Capacity: 300 lb.Weight: 30.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Silver (EE2804TFX15)
- ZORO SELECT Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb (P12RX-HNG030G-12)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- SURTEK 2Step Folding Stepladder (TT2)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1310HD)
- Little Giant Ladder Systems Ladders