Shop All Stepladders
Little Giant Ladder Systems
Little Giant Super Duty 7'
Mfr # 89710401
Zoro # G911718169
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89710401
- Zoro # G911718169
- Country of Origin United States
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Super Duty 7' - 11' Type 1AA aluminum articulated extendable ladder 10401. This multi-position unit features a lightweight aluminum construction making it easy to set up and take down. It can be configured into various positions such as stepladder staircase extension 90 degree and trestle-and-plank scaffolding plank sold separately. This allows you to complete a variety of tasks using only one ladder.Thanks to the lightweight design this ladder is easy to carry between job sites. It is great for accessing hard-to-reach spaces and it can even be used for safe stair access. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. In the A-frame configuration it can hold up to 375 lb. on both sides to hold two users at once. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 7' - 11'Step Ladder Maximum Standing Height: 2' 11''Extension Maximum Standing Height: 7' 9''Bottom Width: 3' 11''Capacity: 375 lb.Weight: 38 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- HUSQVARNA SHEAVE 1/3V 2.65 OD X 0.75 ID (579794501)
- CM Grommet/Power Cord (27289)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- BAUER LADDER 6 ft. Fiberglass Stepladder, 375 lbs. Capacity (35106)
- Little Giant Ladder Systems Stepladders