Shop All Stepladders
Little Giant Ladder Systems
Little Giant Skyscraper 8'
Mfr # 89710109
Zoro # G211718180
product price: $1,576.99
/ea
Free Shipping & Returns
$1,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89710109
- Zoro # G211718180
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Skyscraper 8' - 15' Type 1A aluminum adjustable step ladder 10109. This multi-position unit is ideal for reaching tall ceilings and hard-to-reach spaces. It features a compact aluminum construction that is less bulky than competitive models. Plus it stores in only about half of its extended height. It easily converts from the storage position to the stepladder position using the simple palm buttons.This ladder offers safe use around obstacles such as stairs stadium seating and other uneven surfaces. The extra-wide flared legs ensure optimal stability when working at heights while the integrated safety straps provide additional protection for workers. This ladder is also equipped with non-slip feet to keep it securely in place as you work.This unit includes spring-assisted hinges and telescoping sides to adjust to the size you need. The U-locks adjust the ladder's length and secure it where you need it. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. It can hold up to 300 lb. on both sides to hold two users at once. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 8' - 15'Maximum Standing Height: 12' 3''Bottom Width: 10' 10''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2802DTX20)
- PROGRIP CARGO CONTROL Ratchet, 16 ft. x 1", FlexGripHdl, Endless (312681)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- WERNER Fiberglass Stepladder, 10 ft Ht, 9 Steps, 300 lb, 65 7/8 in Base Spread, 30 3/8 in Bottom W (6210)
- Little Giant Ladder Systems Ladders