Shop All Stepladders
Little Giant Ladder Systems
Little Giant Sentinel 10' Type 1AA Green Fiberglass Step Ladder / Leaning Ladder Rect
Mfr # 89715910002
Zoro # G811564200
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715910002
- Zoro # G811564200
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Sentinel 10' Type 1AA green fiberglass step ladder / leaning ladder with wall pad 15910-002. This ladder features a lightweight non-conductive fiberglass construction making it easy to handle and store. It can be used in both A-frame and leaning configurations combining two ladder types in one. It features rail locks to lock the ladder closed for easy transport and for safe operation when in the leaning configuration. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity.This ladder has a rotating wall pad for use on inside corners outside corners walls and studs. This pad has a non-marring design to prevent damage to the surfaces it contacts. Thanks to the 3 1/8'' extra-wide rungs this ladder offers comfortable use. The top two rungs are 6 1/2'' wide for even more comfort when standing atop the ladder. For safe use it includes a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 10'Maximum Standing Height: 7' 8''Bottom Width: 5' 4''Capacity: 375 lb.Weight: 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (18EG05229R)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- ANCRA SilverCap, Overdrive Ratcheting Cap (49723-10-GRA)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- LITTLE GIANT LADDERS 10 ft Fiberglass Stepladder, 375 lb Capacity (15910-002)
- Little Giant Ladder Systems Stepladders