Shop All Stepladders
Little Giant Ladder Systems
Little Giant Select Step 5'
Mfr # 89715130001
Zoro # G511718194
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715130001
- Zoro # G511718194
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Select Step 5' - 8' Type 1A fiberglass adjustable step ladder 15130-001. This multi-position unit features a lightweight non-conductive fiberglass construction making it easy to transport and store. It can be used in both step ladder and staircase configurations and it has an adjustable height. This allows you to complete a variety of tasks using only one ladder. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity.This ladder boasts wide rungs and a large standing platform for comfortable use during extended periods of time. It comes with accessory ports to securely attach an AirDeck sold separately. An AirDeck provides you with a handy space to store and access tools and materials and it doubles as a safety handrail. This unit is complete with tip and glide wheels for easy transport between job sites. It is OSHA and ANSI compliant.Overall Dimensions:Height: 5' - 8'Maximum Standing Height: 5' 8''Bottom Width: 5' 2''Capacity: 300 lb.Weight: 34 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG1824BRK)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- Little Giant Ladder Systems Stepladders