Shop All Stepladders
Little Giant Ladder Systems
Little Giant Select Step 5'
Mfr # 89715125001
Zoro # G111718198
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715125001
- Zoro # G111718198
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Select Step 5' - 8' Type 1A aluminum adjustable step ladder with AirDeck 15125-001. This multi-position unit features a lightweight aluminum construction making it easy to transport and store. It can be used in both step ladder and staircase configurations and it has an adjustable height. This allows you to complete a variety of tasks using only one ladder. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity.This ladder boasts wide rungs and a large standing platform for comfortable use during extended periods of time. For additional convenience it comes with an AirDeck. This AirDeck offers a large storage space for tools and other materials ensuring easy access as you work. It also doubles as a handrail to provides a safe comfortable hold when working at heights. This unit is complete with tip and glide wheels for easy transport between job sites. It is OSHA and ANSI compliant.Overall Dimensions:Height: 5' - 8'Maximum Standing Height: 5' 8''Bottom Width: 5' 2''Capacity: 300 lb.Weight: 26 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Frame (D215)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- MAG-MATE Replacement Capacity Sticker (900257)
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6206)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- Little Giant Ladder Systems Stepladders