Shop All Step Stools
Little Giant Ladder Systems
Little Giant Safety Step 1' 6'' Type 1A 2-Step Aluminum Step Stool with Handrail 10210BA
Mfr # 89710210BA
Zoro # G511582207
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89710210BA
- Zoro # G511582207
- Country of Origin China
- Category Step Stools
Description
Get the job done with this safe versatile and lightweight Little Giant Safety Step 1' 6'' Type 1A 2-step aluminum step stool with handrail 10210BA. This unit features a lightweight aluminum construction making it easy to setup and take down. It features a heavy-duty design and it is Type 1A rated with a 300 lb. capacity to accommodate a variety of body types. It folds down to a thin profile for compact storage and it has tip and glide wheels for easy transport.This unit includes 2 14'' x 9'' standing steps for comfortable use making it feel as if you are walking up and down a set of stairs. This makes it great for use as a temporary staircase. The non-slip steps help ensure safe climbing by helping to prevent users from losing their balance. Thanks to the extra-wide rubberized feet this step stool can be placed over grates or other surfaces that traditional ladder feet would slide into. It comes complete with a handrail for additional support and stability. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 1' 6''Maximum Standing Height: 1' 6''Bottom Width: 1' 11''Capacity: 300 lb.Weight: 15.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- DAYTON Control Valve Assembly (MH60-153G)
- MAASDAM 1-ton Pow'R-Pull Web Strap Come-along (WS-25-LS)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- PROTECTIONPRO 2' Duty Rating Aluminum Step Stool (PR79051)
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- WESTWARD 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY14)
- NORTH STATE IND Stairway Swing Gate (4630A)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- Little Giant Ladder Systems Step Stools