Shop All Stepladders
Little Giant Ladder Systems
Little Giant Revolution 2.0 9'
Mfr # 89713117801
Zoro # G011718168
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89713117801
- Zoro # G011718168
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant Revolution 2.0 9' - 15' Type 1A aluminum articulated extendable ladder 13117-801. This multi-position unit features a lightweight aluminum construction making it easy to set up and take down. It can be configured into various positions such as A-frame staircase extension 90 degree and trestle-and-plank scaffolding plank sold separately. This allows you to complete a variety of tasks using only one ladder. Thanks to the wide rungs this ladder is comfortable for extended periods of use.The cast aluminum Rock Lock adjusters and press-in palm buttons make it smooth and easy to adjust the height and change the configuration. For safe use this ladder has integrated ratchet leg levelers to adjust to uneven surfaces. It is complete with tip and glide wheels for easy transport between job sites. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 9' - 15'Step Ladder Maximum Standing Height: 4' 10''Extension Maximum Standing Height: 11' 7''Bottom Width: 5' 2''Capacity: 300 lb.Weight: 35 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX62)
- CAMPBELL CHAIN & FITTINGS CHAIN SASH #35 ZN 100' (T0723727N)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1312HD)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- Little Giant Ladder Systems Ladders