Shop All Stepladders
Little Giant Ladder Systems
Little Giant MightyLite 4' Type 1AA Green Fiberglass Step Ladder 15404-001
Mfr # 89715404001
Zoro # G011564420
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715404001
- Zoro # G011564420
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant MightyLite 4' Type 1AA green fiberglass step ladder 15404-001. This ladder features a lightweight non-conductive fiberglass construction with a slim build making it easier to handle and store. Plus it is designed to be stronger than most standard A-frames. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is equipped with extra-wide non-slip feet to remain securely in place during use.This ladder includes extra-wide 3'' steps with treads to prevent slipping and reduce fatigue. Plus it boasts a spacious 165 sq. in. standing platform for ultimate comfort. For additional safety it has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. This unit also features an innovative top cap with port holes slots and grooves allowing you to conveniently access materials as you work. Once finished easily close your ladder for storage with the one-handed closing handle. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Maximum Standing Height: 1' 9''Bottom Width: 2' 1''Capacity: 375 lb.Weight: 13.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Aluminum, 240 in. L (6926T-A-240)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red (36FL16)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- Little Giant Ladder Systems Stepladders