Shop All Stepladders
Little Giant Ladder Systems
Little Giant MightyLite 4' Type 1A Green Fiberglass Step Ladder 15394-001
Mfr # 89715394001
Zoro # G911564360
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89715394001
- Zoro # G911564360
- Country of Origin China
- Category Stepladders
Description
Get the job done with this safe versatile and lightweight Little Giant MightyLite 4' Type 1A green fiberglass step ladder 15394-001. This ladder features a lightweight non-conductive fiberglass construction with a slim build making it easier to handle and store. Plus it is designed to be stronger than most standard A-frames. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. It is equipped with extra-wide non-slip feet to remain securely in place during use.This ladder includes extra-wide 3'' steps with treads to prevent slipping and reduce fatigue. Plus it boasts a spacious 165 sq. in. standing platform for ultimate comfort. This unit also features an innovative top cap with port holes slots and grooves allowing you to conveniently access materials as you work. Once finished easily close your ladder for storage with the one-handed closing handle. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Maximum Standing Height: 1' 9''Bottom Width: 2' 1''Capacity: 300 lb.Weight: 13.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- LIFT-ALL Bucket Sling, 5 gal., 200 lb. Capacity (BS5)
- LITTLE GIANT LADDER SYSTEMS FlipNLite 4 ft H Aluminum Step Ladder Type IA 300 lb capacity (15272-002)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- HAILO 328 cm Stepladder, 330 lb Capacity (8050-627)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- BAUER LADDER 14 ft Fiberglass Stepladder (35214)
- WERNER 8 ft Aluminum Stepladder (408)
- Little Giant Ladder Systems Stepladders