No Product Image Available

Little Giant Ladder Systems

Little Giant King Kombo Technical 6' Type 1AA Green Fiberglass 3-in-1 All-Access Combination Ladder


product price: $568.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get the job done with this safe versatile and lightweight Little Giant King Kombo Technical 6' Type 1AA green fiberglass 3-in-1 all-access combination ladder 13906-074. This 3-in-1 combination ladder converts between stepladder extension and leaning configurations allowing you to complete a variety of tasks with one unit. Thanks to the one-handed Grip-N-Go release hinge this unit can transition between positions in one motion. It features a lightweight non-conductive fiberglass construction making it easier to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents.To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It includes a rotating wall pad to set it up on walls studs and both inside and outside corners without causing damage. For additional safety it has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung.The climbing side of the ladder includes wide-flared legs to increase side-tip stability while the extension side has a functional rear section to access tight workspaces. This allows for placement between studs ceiling trusses and access ports. It also includes a V-bar for additional stability when placed on a pole. This unit is complete with Sure-Set swivel feet that remain securely in place whether set in the pad or spike position. This ladder is OSHA and ANSI compliant.Overall Dimensions:Height: 6'Step Ladder Maximum Standing Height: 3' 9''Extension Maximum Standing Height: 6' 7''Bottom Width: 3' 8''Capacity: 375 lb.Weight: 23 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.