Shop All Multipurpose Ladders
Little Giant Ladder Systems
Little Giant King Kombo Professional 5' Type 1A Aluminum 3-in-1 All-Access Combination Ladder
Mfr # 89714905001
Zoro # G611564240
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89714905001
- Zoro # G611564240
- Country of Origin United States
- Category Multipurpose Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant King Kombo Professional 5' Type 1A aluminum 3-in-1 all-access combination ladder 14905-001. This 3-in-1 combination ladder converts between stepladder extension and leaning configurations allowing you to complete a variety of tasks with one unit. Thanks to the one-handed Grip-N-Go release hinge this unit can transition between positions in one motion. It features a lightweight aluminum construction for easy handling and storage. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity.This handy ladder includes a rotating wall pad to set it up on walls studs and both inside and outside corners without causing damage. The climbing side of the ladder includes wide-flared legs to increase side-tip stability while the extension side has a functional rear section to access tight workspaces. This allows for placement between studs ceiling trusses and access ports. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 5'Step Ladder Maximum Standing Height: 2' 10''Extension Maximum Standing Height: 4' 10''Bottom Width: 3'Capacity: 300 lb.Weight: 19 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- LEVELOK Replacement Silicone Elbow Pair (055-60-14)
- FAKRO Fakro 66867 LMS Metal Insulated Attic Ladder; 350Lbs (66867)
- LEVELOK Replacement Silicone Elbow Single (ST-ORS-3XL-RE)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-074)
- WERNER Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity (LDP7306)
- XTENDA-LEG Ladder Levelers Cleated Feet (700-6)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- Little Giant Ladder Systems Multipurpose Ladders