Shop All Multipurpose Ladders
Little Giant Ladder Systems
Little Giant King Kombo Prof. 4' Type 1AA Green Fiberglass 3-in-1 All-Access Combination Ladder
Mfr # 89713470001
Zoro # G911564469
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89713470001
- Zoro # G911564469
- Country of Origin China
- Category Multipurpose Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant King Kombo Professional 4' Type 1AA green fiberglass 3-in-1 all-access combination ladder 13470-001. This 3-in-1 combination ladder converts between stepladder extension and leaning configurations allowing you to complete a variety of tasks with one unit. It features a lightweight non-conductive fiberglass construction making it easier to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity.This handy ladder includes a rotating wall pad to set it up on walls studs and both inside and outside corners without causing damage. The climbing side of the ladder includes wide-flared legs to increase side-tip stability while the extension side has a functional rear section to access tight workspaces. This allows for placement between studs ceiling trusses and access ports. This unit is OSHA and ANSI compliant.Overall Dimensions:Height: 4'Step Ladder Maximum Standing Height: 1' 11''Extension Maximum Standing Height: 3' 9''Bottom Width: 2' 8''Capacity: 375 lb.Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 5/16 in., 250 lb., Style A (JAA031)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (10126AS)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (13712-074)
- TRI-ARC Ladder, Fixed, Steel, Guard Door (OPFS03)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- FAKRO Fakro 66854 LWP Wooden Insulated Attic Ladder; 300Lbs (66854)
- Little Giant Ladder Systems Ladders