Shop All Multipurpose Ladders
Little Giant Ladder Systems
Little Giant King Kombo 2.0 XT 6' Type 1AA Green Fiberglass 3-in-1 All-Access Combination Ladder
Mfr # 89713936071
Zoro # G411564372
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89713936071
- Zoro # G411564372
- Country of Origin United States
- Category Multipurpose Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant King Kombo 2.0 XT 6' Type 1AA green fiberglass 3-in-1 all-access combination ladder 13936-071. This 3-in-1 combination ladder converts between stepladder extension and leaning configurations allowing you to complete a variety of tasks with one unit. Thanks to the one-handed Grip-N-Go release hinge this unit can transition between positions in one motion. It features a lightweight non-conductive fiberglass construction making it easier to handle and store. The Hi-Viz green color provides exceptional visibility to prevent accidents.To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It includes a rotating wall pad to set it up on walls studs and both inside and outside corners without causing damage. For additional safety it has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung.The climbing side of the ladder includes wide-flared legs to increase side-tip stability while the extension side has a functional rear section to access tight workspaces. This allows for placement between studs ceiling trusses and access ports. It also includes a V-bar for additional stability when placed on a pole. This unit is complete with heavy-duty feet for additional traction. This ladder is OSHA and ANSI compliant.Overall Dimensions:Height: 6'Step Ladder Maximum Standing Height: 3' 9''Extension Maximum Standing Height: 9' 5''Bottom Width: 3' 8''Capacity: 375 lb.Weight: 35.5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 3 1/4" Hub L (53CM90)
- KINGCHAIN 1/8 in. x 50 ft. Galvanized Aircraft Cable 7x19 Construction (504711)
- CM Latch Kit, 1/2 In (595528)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- TIVOLI Multipurpose Ladder, Stepladder, Straight Configuration, 13 ft, Aluminum, 300 lb Load Capacity (PRODP7)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-001)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- METALLIC LADDER Loaded Kit Silicone 21 Foot (053-60-14)
- Little Giant Ladder Systems Ladders