Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite SumoStance 28' Type 1A Green Fiberglass Extension Ladder Rect
Mfr # 89718828186
Zoro # G011564383
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718828186
- Zoro # G011564383
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite SumoStance 28' Type 1A green fiberglass extension ladder 18828-186. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes wide-stance levelers that more than double the ladder' s base width. This helps the ladder adapt to uneven surfaces and it increases side-tip stability up to 600%. This unit includes a V-rung for additional stability when placed on a pole. It comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 28'Maximum Standing Height: 20' 10''Capacity: 300 lb.Weight: 61 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- DAYTON Cable, 1/4 in., 500 ft., 7 x 19, Steel (33RF85)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31416)
- TIVOLI 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX28)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18716)
- Little Giant Ladder Systems Ladders