Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite SumoStance 16' Type 1AA Green Fiberglass Extension Ladder Rect
Mfr # 89717216186
Zoro # G811564392
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717216186
- Zoro # G811564392
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite SumoStance 16' Type 1AA green fiberglass extension ladder 17216-186. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes wide-stance levelers that more than double the ladder' s base width. This helps the ladder adapt to uneven surfaces and it increases side-tip stability up to 600%. For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It also has Sure-Set feet that remain securely in place whether set in the flat or spike position and it comes with a V-rung for additional stability when placed on a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 16'Maximum Standing Height: 9' 6''Capacity: 375 lb.Weight: 41 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Braid Nyln Line500' Reel (25462)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Medium Bump-Release Gray (3377BR)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- BAUER LADDER Tapered Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 23"W, 375lb Load Capacity (33955)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7132-2)
- COSCO Aluminum Telescoping Max Reach Ladder with Pinch-Free Soft-Close Locking Mechanism (31220309T1)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- Little Giant Ladder Systems Ladders