Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite SumoStance 16' Type 1A Green Fiberglass Extension Ladder 18816
Mfr # 89718816
Zoro # G211564336
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89718816
- Zoro # G211564336
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite SumoStance 16' Type 1A green fiberglass extension ladder 18816. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1A rated with a 300 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes wide-stance levelers that more than double the ladder' s base width. This helps the ladder adapt to uneven surfaces and it increases side-tip stability up to 600%. It comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 16'Maximum Standing Height: 9' 6''Capacity: 300 lb.Weight: 41 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- BIL-JAX Rivet and Cotter - 3" - 50 pack (0068-038-50)
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0628)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- Little Giant Ladder Systems Ladders