No Product Image Available
Little Giant Ladder Systems

Little Giant HyperLite 28' Type 1AA Green Fiberglass Extension Ladder with Cable Hooks Claw


product price: $919.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get the job done with this safe versatile and lightweight Little Giant HyperLite 28' Type 1AA green fiberglass extension ladder 17528. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.For additional safety this ladder has a ground cue feature that makes an audible and tactile click when you have reached the bottom rung. It also has Sure-Set feet that remain securely in place whether set in the flat or spike position. The claw fastening system allows you to clamp your ladder onto an overhead anchor point while the cable hooks can be secured to a power strand. It also includes a pole strap to secure it to a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height:28'Maximum Standing Height: 20' 11''Capacity: 375 lb.Weight: 55 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.