Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 28' Type 1AA Green Fiberglass Extension Ladder
Mfr # 89717528264
Zoro # G611564288
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717528264
- Zoro # G611564288
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 28' Type 1AA green fiberglass extension ladder 17528-264. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes ratchet leg levelers that allow you to easily adjust the legs and stabilize the ladder on uneven ground. The claw fastening system allows you to clamp your ladder onto an overhead anchor point while the cable hooks can be secured to a power strand. This ladder also includes a pole strap to secure it to a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 28'Maximum Standing Height: 21' 1''Capacity: 375 lb.Weight: 68 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE2802DTX16)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- ZORO SELECT Caster Wheel, 4" Wheel dia, 1-1/4" Wheel W (P-PRP-040X013/038K)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- VESTIL Aluminum Telescopic Extension Ladder, 250 lb Load Capacity (TLAD-10)
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Swivel Shoes, 23"W, 375lb Load Capacity (33953)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7116-2)
- LITTLE GIANT LADDERS LADDER VELOCITY 17' (15417-002)
- Little Giant Ladder Systems Ladders