Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 28' Type 1AA Green Fiberglass Extension Ladder
Mfr # 89717528184V
Zoro # G411564365
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717528184V
- Zoro # G411564365
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 28' Type 1AA green fiberglass extension ladder 17528-184V. This ladder features a non-conductive fiberglass construction that is 20% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This latter includes auto-levelers that automatically adjust the legs to stabilize the ladder on uneven ground. The claw fastening system allows you to clamp your ladder onto an overhead anchor point while the cable hooks can be secured to a power strand. This ladder also includes a V-bar for additional stability when placed on a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 28'Maximum Standing Height: 21' 2''Capacity: 375 lb.Weight: 61 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A2E20B4C2P6)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1816-2EQ)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6220-2GS)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LITTLE GIANT LADDERS King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity (13905-002)
- Little Giant Ladder Systems Extension Ladders