Shop All Extension Ladders
Little Giant Ladder Systems
Little Giant HyperLite 24' Type 1AA Green Fiberglass Extension Ladder with V-Bar
Mfr # 89717924246V
Zoro # G011564192
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladder Systems
- MFR # 89717924246V
- Zoro # G011564192
- Country of Origin United States
- Category Extension Ladders
Description
Get the job done with this safe versatile and lightweight Little Giant HyperLite 24' Type 1AA green fiberglass extension ladder 17924-246V. This ladder features a non-conductive fiberglass construction that is 24% to 40% lighter than comparable extension ladders making it easier to handle and store. Plus it is 20% more rigid for ultimate durability. The Hi-Viz green color provides exceptional visibility to prevent accidents. To accommodate a variety of body types this ladder is type 1AA rated with a 375 lb. capacity. It is comfortable to use thanks to the wide ladder rungs and it features bubble levels to ensure the ladder is level before use.This ladder includes ratchet leg levelers that allow you to easily adjust the legs and stabilize the ladder on uneven ground. It also includes a V-bar for additional stability when placed on a pole. This ladder comes complete with a side-mounted double pulley that reduces the force required to raise the ladder and helps prevents tripping. This unit complies with all OSHA ANSI A14 strength and testing standards.Overall Dimensions:Height: 24'Maximum Standing Height: 17' 3''Capacity: 375 lb.Weight: 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-3)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2X9085)
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- Little Giant Ladder Systems Ladders